Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.125 in Dia x 0.375 in Length
- Mfr # SPCSP-125-0375H
- Zoro # G323401390
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
2000 lb
Finish
Plain
Standards
ASME B18.8.2
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-125-0375H
- Zoro #
- G323401390
- UPC #
- -
- Country of Origin
- United States
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 2000 lb
- Finish
- Plain
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 460-560
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.