Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.125 in Dia x 1.125 in Length
- Mfr # SPCSP-125-1125H
- Zoro # G523406317
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Double Shear Strength (Lbs.)
2000 lb
Material Grade/Class
420
Standards
ASME B18.8.2
Finish
Plain
Rockwell Hardness
HV 460-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-125-1125H
- Zoro #
- G523406317
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 1-1/8 in
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 2000 lb
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Finish
- Plain
- Rockwell Hardness
- HV 460-560
- Material
- 420 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.