Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.156 in Dia x 1.000 in Length
- Mfr # SPCSP-156-1000H
- Zoro # G123413807
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Material
420 Stainless Steel
Finish
Plain
Double Shear Strength (Lbs.)
3100 lb
Standards
ASME B18.8.2
Rockwell Hardness
HV 460-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-156-1000H
- Zoro #
- G123413807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 1 in
Details
- Material
- 420 Stainless Steel
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 3100 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 460-560
- Material Grade/Class
- 420
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.