Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.188 in Dia x 1.750 in Length
- Mfr # SPCSP-187-1750H
- Zoro # G923413595
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Finish
Plain
Rockwell Hardness
HV 460-560
Double Shear Strength (Lbs.)
4500 lb
Standards
ASME B18.8.2
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-187-1750H
- Zoro #
- G923413595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-3/4 in
Details
- Finish
- Plain
- Rockwell Hardness
- HV 460-560
- Double Shear Strength (Lbs.)
- 4500 lb
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 420 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.