Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.250 in Dia x 1.125 in Length
- Mfr # SPCSP-250-1125H
- Zoro # G723405394
product price:Â
$
2.55
/ea
Sold in multiples of 100 for $255.00
Key Features
Finish
Plain
Double Shear Strength (Lbs.)
7800 lb
Rockwell Hardness
HV 460-560
Material
420 Stainless Steel
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-250-1125H
- Zoro #
- G723405394
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 7800 lb
- Rockwell Hardness
- HV 460-560
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.