Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.125 in Dia x 1.125 in Length
- Mfr # SPC-125-1125H
- Zoro # G923403992
product price:Â
$
0.43
/ea
Sold in multiples of 100 for
$43.00
Key Features
Standards
ASME B18.8.2
Finish
Plain
Pin Diameter
1/8 in
Double Shear Strength (Lbs.)
2000 lb
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-125-1125H
- Zoro #
- G923403992
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 2000 lb
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
Dimensions
- Shank Length
- 1-1/8 in
- Pin Diameter
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.