Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.156 in Dia x 0.875 in Length
- Mfr # SPC-156-0875H
- Zoro # G623405814
product price:Â
$
0.54
/ea
Sold in multiples of 100 for
$54.00
Key Features
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
3100 lb
Finish
Plain
Material
1070-1095 High Carbon Steel
Pin Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-156-0875H
- Zoro #
- G623405814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 7/8 in
Details
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 3100 lb
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.