Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.250 in Dia x 2.000 in Length
- Mfr # SPC-250-2000H
- Zoro # G523412851
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Standards
ASME B18.8.2
Finish
Plain
Double Shear Strength (Lbs.)
7800 lb
Material
1070-1095 High Carbon Steel
Pin Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-250-2000H
- Zoro #
- G523412851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 1/4 in
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 7800 lb
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.