Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.312 in Dia x 1.375 in Length
- Mfr # SPC-312-1375H
- Zoro # G623401533
product price:Â
$
2.19
/ea
Sold in multiples of 100 for
$219.00
Key Features
Double Shear Strength (Lbs.)
12000 lb
Pin Diameter
5/16 in
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-312-1375H
- Zoro #
- G623401533
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Shank Length
- 1-3/8 in
- Pin Diameter
- 5/16 in
Details
- Double Shear Strength (Lbs.)
- 12000 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.