Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.375 in Dia x 1.500 in Length
- Mfr # SPC-375-1500H
- Zoro # G523410482
product price:Â
$
3.35
/ea
Sold in multiples of 100 for
$335.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
18000 lb
Finish
Plain
Pin Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-375-1500H
- Zoro #
- G523410482
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 18000 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.