Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.500 in Dia x 1.500 in Length
- Mfr # SPC-500-1500H
- Zoro # G723404274
product price:Â
$
4.45
/ea
Sold in multiples of 100 for
$445.00
Key Features
Standards
ASME B18.8.2
Finish
Plain
Double Shear Strength (Lbs.)
32000 lb
Pin Diameter
1/2 in
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-500-1500H
- Zoro #
- G723404274
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 1/2 in
Details
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 32000 lb
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.