Coiled Spring Pin, Heavy Duty, High Carbon Steel, 10 mm Dia x 50 mm Length
- Mfr # SPCM-100-050H
- Zoro # G423419578
product price:Â
$
4.39
/ea
Sold in multiples of 100 for
$439.00
Key Features
Material Grade/Class
1070-1095
Standards
ASME B18.8.3M / ISO 8748
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
84 kN
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCM-100-050H
- Zoro #
- G423419578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 50 mm
- Pin Diameter
- 10 mm
Details
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.3M / ISO 8748
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 84 kN
- Finish
- Plain
- Rockwell Hardness
- HV 420-545
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.