Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, High Carbon Steel, 3.5 mm Dia x 14 mm Length
- Mfr # SPCM-035-014H
- Zoro # G923402063
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Pin Diameter
3.5 mm
Double Shear Strength (Lbs.)
10 kN
Standards
ASME B18.8.3M / ISO 8748
Rockwell Hardness
HV 420-545
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCM-035-014H
- Zoro #
- G923402063
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 10 kN
- Standards
- ASME B18.8.3M / ISO 8748
- Item
- Coiled Spring Pin, Heavy Duty
- Rockwell Hardness
- HV 420-545
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Pin Diameter
- 3.5 mm
- Shank Length
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.