Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, High Carbon Steel, 4 mm Dia x 22 mm Length
- Mfr # SPCM-040-022H
- Zoro # G823407519
product price:Â
$
0.54
/ea
Sold in multiples of 100 for
$54.00
Key Features
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.3M / ISO 8748
Finish
Plain
Pin Diameter
4 mm
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCM-040-022H
- Zoro #
- G823407519
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.3M / ISO 8748
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 13.5 kN
Dimensions
- Shank Length
- 22 mm
- Pin Diameter
- 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.