Coiled Spring Pin, Heavy Duty, High Carbon Steel, 4 mm Dia x 28 mm Length
- Mfr # SPCM-040-028H
- Zoro # G023414645
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
13.5 kN
Finish
Plain
Rockwell Hardness
HV 420-545
Pin Diameter
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCM-040-028H
- Zoro #
- G023414645
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 13.5 kN
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Plain
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.3M / ISO 8748
Dimensions
- Shank Length
- 28 mm
- Pin Diameter
- 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.