Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Nickel Plated 302/304 Stainless Steel, 0.125 in Dia x 0.562 in Length
- Mfr # SPC3P-125-0562H
- Zoro # G823407854
product price:Â
$
0.54
/ea
Sold in multiples of 100 for
$54.00
Key Features
Pin Diameter
1/8 in
Material
302/304 Stainless Steel
Finish
Nickel Plated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC3P-125-0562H
- Zoro #
- G823407854
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Finish
- Nickel Plated
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 1100 lb
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.