Coiled Spring Pin, Heavy Duty, Nickel Plated 302/304 Stainless Steel, 0.156 in Dia x 1.375 in Length
- Mfr # SPC3P-156-1375H
- Zoro # G623403315
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Material
302/304 Stainless Steel
Finish
Nickel Plated
Pin Diameter
5/32 in
Double Shear Strength (Lbs.)
2400 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC3P-156-1375H
- Zoro #
- G623403315
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 1-3/8 in
Details
- Material
- 302/304 Stainless Steel
- Finish
- Nickel Plated
- Double Shear Strength (Lbs.)
- 2400 lb
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.