Coiled Spring Pin, Heavy Duty, Nickel Plated 302/304 Stainless Steel, 0.188 in Dia x 0.875 in Length
- Mfr # SPC3P-187-0875H
- Zoro # G423415259
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Finish
Nickel Plated
Standards
ASME B18.8.2
Pin Diameter
3/16 in
Material
302/304 Stainless Steel
Double Shear Strength (Lbs.)
3500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC3P-187-0875H
- Zoro #
- G423415259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 3/16 in
Details
- Finish
- Nickel Plated
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 3500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.