Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Nickel Plated 302/304 Stainless Steel, 0.375 in Dia x 0.750 in Length
- Mfr # SPC3P-375-0750H
- Zoro # G223412779
product price:Â
$
7.19
/ea
Sold in multiples of 100 for
$719.00
Key Features
Finish
Nickel Plated
Standards
ASME B18.8.2
Pin Diameter
3/8 in
Material
302/304 Stainless Steel
Double Shear Strength (Lbs.)
14000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC3P-375-0750H
- Zoro #
- G223412779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3/4 in
- Pin Diameter
- 3/8 in
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Nickel Plated
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 14000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.