Coiled Spring Pin, Heavy Duty, Passivated 302/304 Stainless Steel, 8 mm Dia x 28 mm Length
- Mfr # SPCM3P-080-028H
- Zoro # G623402349
product price:Â
$
2.95
/ea
Sold in multiples of 100 for
$295.00
Key Features
Pin Diameter
8 mm
Standards
ASME B18.8.3M / ISO 8748
Material
302/304 Stainless Steel
Finish
Nickel Plated
Double Shear Strength (Lbs.)
41 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCM3P-080-028H
- Zoro #
- G623402349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 8 mm
- Shank Length
- 28 mm
Details
- Standards
- ASME B18.8.3M / ISO 8748
- Material
- 302/304 Stainless Steel
- Finish
- Nickel Plated
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 41 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.