Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Passivated 420 Stainless Steel, 2 mm Dia x 24 mm Length
- Mfr # SPCMSP-020-024H
- Zoro # G823400985
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Rockwell Hardness
HV 460-560
Double Shear Strength (Lbs.)
3.5 kN
Material Grade/Class
420/51420
Standards
ASME B18.8.3M / ISO 8748
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCMSP-020-024H
- Zoro #
- G823400985
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 460-560
- Double Shear Strength (Lbs.)
- 3.5 kN
- Material Grade/Class
- 420/51420
- Standards
- ASME B18.8.3M / ISO 8748
- Material
- 420 Stainless Steel
- Finish
- Polished Chrome
- Item
- Coiled Spring Pin, Heavy Duty
Dimensions
- Pin Diameter
- 2 mm
- Shank Length
- 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.