Coiled Spring Pin, Heavy Duty, Passivated 420 Stainless Steel, 5 mm Dia x 30 mm Length
- Mfr # SPCMSP-050-030H
- Zoro # G423419271
product price:Â
$
1.95
/ea
Sold in multiples of 100 for
$195.00
Key Features
Standards
ASME B18.8.3M / ISO 8748
Double Shear Strength (Lbs.)
20 kN
Rockwell Hardness
HV 460-560
Finish
Polished Chrome
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMSP-050-030H
- Zoro #
- G423419271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5 mm
- Shank Length
- 30 mm
Details
- Standards
- ASME B18.8.3M / ISO 8748
- Double Shear Strength (Lbs.)
- 20 kN
- Rockwell Hardness
- HV 460-560
- Finish
- Polished Chrome
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 420 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.