Coiled Spring Pin, Heavy Duty, Passivated 420 Stainless Steel, 8 mm Dia x 35 mm Length
- Mfr # SPCMSP-080-035H
- Zoro # G923418279
product price:Â
$
4.59
/ea
Sold in multiples of 100 for
$459.00
Key Features
Double Shear Strength (Lbs.)
53 kN
Standards
ASME B18.8.3M / ISO 8748
Finish
Polished Chrome
Material
420 Stainless Steel
Rockwell Hardness
HV 460-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMSP-080-035H
- Zoro #
- G923418279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 8 mm
- Shank Length
- 35 mm
Details
- Double Shear Strength (Lbs.)
- 53 kN
- Standards
- ASME B18.8.3M / ISO 8748
- Finish
- Polished Chrome
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 460-560
- Item
- Coiled Spring Pin, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.