Coiled Spring Pin, Heavy Duty, Phosphate Coated High Carbon Steel, 2 mm Dia x 16 mm Length
- Mfr # SPCMP-020-016H
- Zoro # G423402556
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Double Shear Strength (Lbs.)
787 lb
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.3M
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMP-020-016H
- Zoro #
- G423402556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 16 mm
- Pin Diameter
- 2 mm
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 787 lb
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.3M
- Finish
- Phosphate Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.