Coiled Spring Pin, Heavy Duty, Phosphate Coated High Carbon Steel, 8 mm Dia x 24 mm Length
- Mfr # SPCMP-080-024H
- Zoro # G523412752
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Rockwell Hardness
HV 420-545
Finish
Phosphate Coated
Double Shear Strength (Lbs.)
11914 lb
Standards
ASME B18.8.3M
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMP-080-024H
- Zoro #
- G523412752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 24 mm
- Pin Diameter
- 8 mm
Details
- Rockwell Hardness
- HV 420-545
- Finish
- Phosphate Coated
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 11914 lb
- Standards
- ASME B18.8.3M
- Material
- 1070-1095 High Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.