Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Polished Chrome 420 Stainless Steel, 0.125 in Dia x 0.750 in Length
- Mfr # SPCS-125-0750H
- Zoro # G423404697
product price:Â
$
0.72
/ea
Sold in multiples of 100 for
$72.00
Key Features
Material
420 Stainless Steel
Finish
Polished Chrome
Double Shear Strength (Lbs.)
2000 lb
Material Grade/Class
420/51420
Rockwell Hardness
HV 460-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCS-125-0750H
- Zoro #
- G423404697
- UPC #
- -
- Country of Origin
- United States
- Material
- 420 Stainless Steel
- Finish
- Polished Chrome
- Double Shear Strength (Lbs.)
- 2000 lb
- Material Grade/Class
- 420/51420
- Item
- Coiled Spring Pin, Heavy Duty
- Rockwell Hardness
- HV 460-560
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.