Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Zinc Plated High Carbon Steel, 0.156 in Dia x 0.438 in Length
- Mfr # SPCZ-156-0437H
- Zoro # G123401231
product price:Â
$
0.56
/ea
Sold in multiples of 100 for
$56.00
Key Features
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Material Grade/Class
1070-1095
Double Shear Strength (Lbs.)
3100 lb
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-156-0437H
- Zoro #
- G123401231
- UPC #
- -
- Country of Origin
- United States
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Double Shear Strength (Lbs.)
- 3100 lb
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 420-545
Dimensions
- Shank Length
- 7/16 in
- Pin Diameter
- 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.