Coiled Spring Pin, Heavy Duty, Zinc Plated High Carbon Steel, 0.250 in Dia x 1.625 in Length
- Mfr # SPCZ-250-1625H
- Zoro # G623404022
product price:Â
$
1.99
/ea
Sold in multiples of 100 for
$199.00
Key Features
Finish
Zinc Plated
Double Shear Strength (Lbs.)
7800 lb
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-250-1625H
- Zoro #
- G623404022
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 7800 lb
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Material Grade/Class
- 1070-1095
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 1-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.