Coiled Spring Pin, Heavy Duty, Zinc Plated High Carbon Steel, 0.250 in Dia x 1.750 in Length
- Mfr # SPCZ-250-1750H
- Zoro # G523415470
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Rockwell Hardness
HV 420-545
Material Grade/Class
1070-1095
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-250-1750H
- Zoro #
- G523415470
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Finish
- Zinc Plated
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 7800 lb
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.