Coiled Spring Pin, Heavy Duty, Zinc Plated High Carbon Steel, 0.438 in Dia x 3.000 in Length
- Mfr # SPCZ-437-3000H
- Zoro # G623409133
product price:Â
$
14.15
/ea
Sold in multiples of 500 for
$7,075.00
Key Features
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
23500 lb
Finish
Zinc Plated
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-437-3000H
- Zoro #
- G623409133
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 23500 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 3 in
- Pin Diameter
- 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.