Coiled Spring Pin, Heavy Duty, Zinc Plated High Carbon Steel, 4 mm Dia x 12 mm Length
- Mfr # SPCMZ-040-012H
- Zoro # G423409456
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Finish
Zinc Plated
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Material Grade/Class
1070-1095
Standards
ASME B18.8.3M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMZ-040-012H
- Zoro #
- G423409456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 12 mm
- Pin Diameter
- 4 mm
Details
- Finish
- Zinc Plated
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Heavy Duty
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.3M
- Double Shear Strength (Lbs.)
- 3035 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.