Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, LD, Phosphate Coat High Carbon Steel, 0.250 in Dia x 1.625 in L
- Mfr # SPCP-250-1625L
- Zoro # G923418316
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Rockwell Hardness
HV 420-545
Finish
Phosphate Coated
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
3300 lb
Standards
MS51987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCP-250-1625L
- Zoro #
- G923418316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 1-5/8 in
Details
- Rockwell Hardness
- HV 420-545
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 3300 lb
- Standards
- MS51987
- Item
- Coiled Spring Pin, Light Duty
Description
Mil. Spec. MS51987-47 Coiled Spring Pin, Light Duty - Phosphate Coated High Carbon Steel - 0.250 in Dia x 1.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.