Coiled Spring Pin, Light Duty, 302/304 Stainless Steel, 0.125 in Dia x 0.750 in Length
- Mfr # SPC3-125-0750L
- Zoro # G523403743
product price:Â
$
0.47
/ea
Sold in multiples of 100 for
$47.00
Key Features
Pin Diameter
1/8 in
Shank Length
3/4 in
Material
302/304 Stainless Steel
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
650 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC3-125-0750L
- Zoro #
- G523403743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 3/4 in
Details
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Light Duty
- Double Shear Strength (Lbs.)
- 650 lb
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.