Coiled Spring Pin, Light Duty, High Carbon Steel, 0.125 in Dia x 0.562 in Length
- Mfr # SPC-125-0562L
- Zoro # G823401296
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
825 lb
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-125-0562L
- Zoro #
- G823401296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 9/16 in
- Pin Diameter
- 1/8 in
Details
- Item
- Coiled Spring Pin, Light Duty
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 825 lb
- Finish
- Plain
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.