Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, High Carbon Steel, 0.156 in Dia x 1.000 in Length
- Mfr # SPC-156-1000L
- Zoro # G523403583
product price:Â
$
0.47
/ea
Sold in multiples of 100 for
$47.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
1300 lb
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-156-1000L
- Zoro #
- G523403583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1 in
- Pin Diameter
- 5/32 in
Details
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Light Duty
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 1300 lb
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.