Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, High Carbon Steel, 0.250 in Dia x 1.000 in Length
- Mfr # SPC-250-1000L
- Zoro # G623406132
product price:Â
$
0.90
/ea
Sold in multiples of 100 for
$90.00
Key Features
Finish
Plain
Double Shear Strength (Lbs.)
3300 lb
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-250-1000L
- Zoro #
- G623406132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1 in
- Pin Diameter
- 1/4 in
Details
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 3300 lb
- Item
- Coiled Spring Pin, Light Duty
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.