Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, Nickel Plated 302/304 Stainless Steel, 0.125 in Dia x 0.875 in Length
- Mfr # SPC3P-125-0875L
- Zoro # G923409543
product price:Â
$
0.56
/ea
Sold in multiples of 100 for
$56.00
Key Features
Standards
ASME B18.8.2
Material
302/304 Stainless Steel
Finish
Nickel Plated
Double Shear Strength (Lbs.)
650 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC3P-125-0875L
- Zoro #
- G923409543
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Finish
- Nickel Plated
- Double Shear Strength (Lbs.)
- 650 lb
- Item
- Coiled Spring Pin, Light Duty
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.