Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, Passivated 302/304 Stainless Steel, 6 mm Dia x 55 mm Length
- Mfr # SPCM3P-060-055L
- Zoro # G723414310
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Key Features
Pin Diameter
6 mm
Standards
ASME B18.8.3M / ISO 8751
Finish
Nickel Plated
Material Grade/Class
302/304
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCM3P-060-055L
- Zoro #
- G723414310
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.3M / ISO 8751
- Finish
- Nickel Plated
- Material Grade/Class
- 302/304
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 10 kN
- Item
- Coiled Spring Pin, Light Duty
Dimensions
- Pin Diameter
- 6 mm
- Shank Length
- 55 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.