Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, Zinc Plated High Carbon Steel, 0.250 in Dia x 1.750 in Length
- Mfr # SPCZ-250-1750L
- Zoro # G723408005
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Finish
Zinc Plated
Material Grade/Class
1070-1095
Double Shear Strength (Lbs.)
3300 lb
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-250-1750L
- Zoro #
- G723408005
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1095
- Double Shear Strength (Lbs.)
- 3300 lb
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Light Duty
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.