Coiled Spring Pin, Light Duty, Zinc Plated High Carbon Steel, 0.250 in Dia x 2.250 in Length
- Mfr # SPCZ-250-2250L
- Zoro # G923422436
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Double Shear Strength (Lbs.)
3300 lb
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Material Grade/Class
1070-1095
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCZ-250-2250L
- Zoro #
- G923422436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-1/4 in
- Pin Diameter
- 1/4 in
Details
- Item
- Coiled Spring Pin, Light Duty
- Double Shear Strength (Lbs.)
- 3300 lb
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.