Coiled Spring Pin, Light Duty, Zinc Plated High Carbon Steel, 2.5 mm Dia x 20 mm Length
- Mfr # SPCMZ-025-020L
- Zoro # G423401375
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Finish
Zinc Plated
Standards
ASME B18.8.3M
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
517 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMZ-025-020L
- Zoro #
- G423401375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 20 mm
- Pin Diameter
- 2.5 mm
Details
- Finish
- Zinc Plated
- Standards
- ASME B18.8.3M
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Light Duty
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 517 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.