Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, Zinc Plated High Carbon Steel, 5 mm Dia x 24 mm Length
- Mfr # SPCMZ-050-024L
- Zoro # G823404099
product price:Â
$
0.88
/ea
Sold in multiples of 100 for
$88.00
Key Features
Double Shear Strength (Lbs.)
2023 lb
Finish
Zinc Plated
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.3M
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCMZ-050-024L
- Zoro #
- G823404099
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 2023 lb
- Item
- Coiled Spring Pin, Light Duty
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.3M
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Pin Diameter
- 5 mm
- Shank Length
- 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.