Coiled Spring Pin, Light Duty, Zinc Plated High Carbon Steel, 5 mm Dia x 30 mm Length
- Mfr # SPCMZ-050-030L
- Zoro # G723412460
product price:Â
$
0.98
/ea
Sold in multiples of 100 for
$98.00
Key Features
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
2023 lb
Finish
Zinc Plated
Standards
ASME B18.8.3M
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCMZ-050-030L
- Zoro #
- G723412460
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Light Duty
- Double Shear Strength (Lbs.)
- 2023 lb
- Finish
- Zinc Plated
- Standards
- ASME B18.8.3M
- Rockwell Hardness
- HV 420-545
Dimensions
- Pin Diameter
- 5 mm
- Shank Length
- 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.