Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 302 SS, 0.094 in Dia x 0.875 in Length
- Mfr # MS51923-165
- Zoro # G223401148
product price:Â
$
0.65
/ea
Sold in multiples of 100 for
$65.00
Key Features
Shank Length
7/8 in
Double Shear Strength (Lbs.)
550 lb
Standards
MS51923
Finish
Plain
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51923-165
- Zoro #
- G223401148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 3/32 in
Details
- Double Shear Strength (Lbs.)
- 550 lb
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- MS51923
- Finish
- Plain
- Material
- 302 Stainless Steel
Description
Mil. Spec. MS51923-165 Coiled Spring Pin, Standard Duty - 302 Stainless Steel - 0.094 in Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.