Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 302/304 Stainless Steel, 0.125 in Dia x 0.938 in Length
- Mfr # SPC3P-125-0937
- Zoro # G923403046
product price:Â
$
0.65
/ea
Sold in multiples of 100 for
$65.00
Key Features
Shank Length
15/16 in
Material
302/304 Stainless Steel
Finish
Plain
Double Shear Strength (Lbs.)
1100 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC3P-125-0937
- Zoro #
- G923403046
- UPC #
- -
- Country of Origin
- United States
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 1100 lb
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 15/16 in
- Pin Diameter
- 1/8 in
Description
Coiled Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.125 in Dia x 0.938 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.