Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 410/420 SS, 0.109 in Dia x 0.438 in Length
- Mfr # MS51923-453
- Zoro # G123403778
product price:Â
$
0.98
/ea
Sold in multiples of 100 for
$98.00
Key Features
Standards
MS51923
Material Grade/Class
410/420
Finish
Plain
Double Shear Strength (Lbs.)
950 lb
Rockwell Hardness
HRC 46-55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51923-453
- Zoro #
- G123403778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/16 in
- Pin Diameter
- 7/64 in
Details
- Standards
- MS51923
- Item
- Coiled Spring Pin, Standard Duty
- Material Grade/Class
- 410/420
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 950 lb
- Rockwell Hardness
- HRC 46-55
- Material
- 410/420 Stainless Steel
Description
Mil. Spec. MS51923-453 Coiled Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.109 in Dia x 0.438 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.