Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.094 in Dia x 0.625 in Length
- Mfr # SPCSP-093-0625
- Zoro # G623400888
product price:Â
$
0.39
/ea
Sold in multiples of 100 for
$39.00
Key Features
Double Shear Strength (Lbs.)
775 lb
Material Grade/Class
420
Rockwell Hardness
HV 460-560
Material
420 Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-093-0625
- Zoro #
- G623400888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 5/8 in
Details
- Double Shear Strength (Lbs.)
- 775 lb
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 460-560
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Coiled Spring Pin, Standard Duty
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.094 in Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.