Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.156 in Dia x 1.125 in Length
- Mfr # SPCSP-156-1125
- Zoro # G423420789
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
HV 460-560
Material
420 Stainless Steel
Finish
Plain
Double Shear Strength (Lbs.)
2200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-156-1125
- Zoro #
- G423420789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/8 in
- Pin Diameter
- 5/32 in
Details
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 460-560
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Standard Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 2200 lb
- Material Grade/Class
- 420
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.156 in Dia x 1.125 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.