Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.188 in Dia x 1.250 in Length
- Mfr # SPCSP-187-1250
- Zoro # G923413212
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Finish
Plain
Rockwell Hardness
HV 460-560
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
3150 lb
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-187-1250
- Zoro #
- G923413212
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Rockwell Hardness
- HV 460-560
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 3150 lb
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
Dimensions
- Shank Length
- 1-1/4 in
- Pin Diameter
- 3/16 in
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.188 in Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.