Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.375 in Dia x 2.000 in Length
- Mfr # SPCSP-375-2000
- Zoro # G723405226
product price:Â
$
8.99
/ea
Sold in multiples of 100 for
$899.00
Key Features
Double Shear Strength (Lbs.)
12600 lb
Material Grade/Class
420
Standards
ASME B18.8.2
Finish
Plain
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-375-2000
- Zoro #
- G723405226
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 12600 lb
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 460-560
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 3/8 in
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.375 in Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.